Motion
NCGNN40-0350
NCG ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #02756587
MFR #NCGNN40-0350
List Price$64.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCG ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #02756587
MFR #NCGNN40-0350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.15/each for your price

Overview

Mfr description
NCGNN40-0350 CYLINDER
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
  • Mounts: basic, foot, flange, clevis, or trunnion
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Series
    NCG
  • Bore Diameter
    40 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Front nose mount
  • Mounting Type
    Front nose mount
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text