Motion
6316-04
Straight Adapter - 1/4 in Female JIC 37° Flare Swivel x Butt Weld
Mi Item #02756810
MFR #6316-04
Price$13.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/4 in Female JIC 37° Flare Swivel x Butt Weld
Mi Item #02756810
MFR #6316-04

Mfr description
6316-04 04-FJS BUTTWELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.64/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 JIC 37°
  • End 2 Size
    1/4 in
  • End 2 Size Type
    Butt Weld
  • Weight
    0.06 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Weld-On
  • Both Ends Style/Type
    JIC 37° Flare to Weld-On
  • Description Keyword
    1/4 in Female JIC 37° Flare Swivel x Butt Weld
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Butt Weld
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)