Motion
V3F3-SS
V-Series Hydraulic Plug - Stainless Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 4000 psi PSI, 3/8 in Body Size, Buna-N Seal
MI ITEM #02757013
MFR #V3F3-SS
Price$91.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Series Hydraulic Plug - Stainless Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 4000 psi PSI, 3/8 in Body Size, Buna-N Seal
MI ITEM #02757013
MFR #V3F3-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.38/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Hex
    1 in
  • Length
    1.87 in

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Burst Pressure
    8000 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • Flow Rate
    9.5 gpm
  • Hose Connection Type
    Female NPTF
  • Material
    316 Stainless Steel
  • Material Specifics
    316 Stainless Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    4000 psi
  • Working Pressure Range
    3001 to 4000 psi

Overview

Mfr description
V3F3-SS PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought