Motion
CTL601-S
Bib Apron - 28 in Wide, 36 in Long, Chemical Resistant
Mi Item #02757064
MFR #CTL601-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Apron - 28 in Wide, 36 in Long, Chemical Resistant
Mi Item #02757064
MFR #CTL601-S

Mfr description
CTL601-S MICROMAX NS APRON 28"X36"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 in
  • Material Weight
    1.85 oz/yd²
  • Width
    28 in

Details

  • Additional Details
    Sewn Ties
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant
  • Number Of Pockets
    0
  • Product Line
    MicroMax NS
  • Resistance
    Chemical Splash, Dry Particulates
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)