Motion
1001842
Misty® Hand Held Room Deodorizer - Lemon Scent, 20 oz, Aerosol Spray
MI ITEM #02757078
MFR #1001842
Price$10.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Misty® Hand Held Room Deodorizer - Lemon Scent, 20 oz, Aerosol Spray
MI ITEM #02757078
MFR #1001842

Mfr description
1001842 MST TRAD LEMON PEEL HH AERO DZ
  • Hand held room deodorizer; ultra dry formula for extended suspension time; dual odor counteractant system; low VOC; 50 state compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$10.87/each

Specifications

Dimensions

  • Container Size
    10 oz
  • Depth
    2.63 in
  • Height
    9.75 in
  • Width
    2.63 in

Details

  • Air Freshener Type
    Odor Eliminator
  • Application
    Spray in any room where deodorizing is desired
  • Chemical Type
    Solvent
  • Color
    Clear
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • Foam Action
    No
  • Food Grade
    No
  • For Use With
    Misty Bolex, Misty Foam Disinfectant, Misty Stainless Steel Cleaner
  • Form
    Aerosol
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Upc Number
    723783200473
  • Package Quantity
    12
  • Prop 65 Statement
    This product contains a chemical that is at or below California Propositions 65’s "safe harbor level" as determined via a risk assessment. Therefore, the chemical is not required to be listed as a Prop 65 chemical on the SDS or label.
  • Scent
    Lemon
  • UPC_NO
    10723783200470

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)