Motion
1001482
Misty® Glass & Window Cleaner - Ready-to-Use, Spray, 20 oz, Aerosol, No Ammonia, Lemon Scent
Mi Item #02757087
MFR #1001482
Price$6.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Misty® Glass & Window Cleaner - Ready-to-Use, Spray, 20 oz, Aerosol, No Ammonia, Lemon Scent
Mi Item #02757087
MFR #1001482

Mfr description
1001482 MST HVY DTY GLASS CLNR AERO DZ
  • Heavy duty foaming glass cleaner easily cleans dirt, grease, oil, smudges, fingerprints and other stubborn deposits
  • No streaking, hazing, or residue
  • Non-ammoniated formula
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$6.39/each

Specifications

Dimensions

  • Container Size
    20 oz

Details

  • Alcohol Content
    1-3%
  • Ammonia Content
    No Ammonia
  • Application
    cleaning glass and mirrors
  • Color
    White
  • Concentration
    Ready-to-Use
  • Flammability
    Not Flammable
  • Form
    Spray
  • Manufacturer Product Page
  • Scent
    Lemon
  • UPC_NO
    10723783200067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)