Motion
1001541
Misty® 1001541 Stainless Steel Cleaner & Polish - Spray, 20 oz, Aerosol
MI ITEM #02757093
MFR #1001541
Price$14.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Misty® 1001541 Stainless Steel Cleaner & Polish - Spray, 20 oz, Aerosol
MI ITEM #02757093
MFR #1001541

Mfr description
A00141-20 MST STAINLESS STEEL CLEANER
  • An oil-based stainless steel cleaner, polish & protectant
  • Removes fingerprints and soil build-up from stainless steel, chrome, and aluminum surfaces
  • Restores to a like-new luster
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$14.60/each

Specifications

Dimensions

  • Container Size
    20 oz

Details

  • Alcohol Content
    No Alcohol
  • Ammonia Content
    No Ammonia
  • Application
    stainless steel polish
  • Cleaner Type
    Polishes
  • Color
    None
  • Concentration
    Ready-to-Use
  • Flammability
    Flammable
  • Food Grade
    Food Grade
  • Form
    Spray
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Package Quantity
    12
  • Product Types
    Polishes
  • Scent
    Lemon
  • Surfaces Cleaned
    Stainless Steel
  • UPC_NO
    723783200114

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)