Motion
1003367  MST OPTMX NC NTRL FLOOR CLNR

ZEP SALES & SERVICE
1003367 MST OPTMX NC NTRL FLOOR CLNR

Optimax Neutral Cleaner
MI ITEM #02757096
MFR #1003367 MST OPTMX NC NTRL FLOOR CLNR
Price$22.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZEP SALES & SERVICE
1003367 MST OPTMX NC NTRL FLOOR CLNR

Optimax Neutral Cleaner
MI ITEM #02757096
MFR #1003367 MST OPTMX NC NTRL FLOOR CLNR

Mfr description
1003367 MST OPTMX NC NTRL FLOOR CLNR
  • Neutral pH; High powered cleaning; Biodegradable; Contains no phosphates; Economical
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.35/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Overall Height
    12.25 in
  • Overall Width
    6.02 in

Details

  • Alcohol Content
    Greater than 5%
  • Ammonia Content
    0
  • Application
    Grease, dirt, and oil deposits
  • Chemical Type
    water based detergent
  • Cleaner Type
    Neutral Floor Cleaner
  • Color
    Light green
  • Concentration
    Concentrated
  • Container Type
    Jug
  • Food Grade
    C1
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Upc Number
    723783402884
  • Package Quantity
    4 Per Case
  • Scent
    Characteristic
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Most flooring
  • UPC_NO
    10723783402881

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)