Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
40R X 60FT SHEARED STK D3E2LP RH

Attachment Chain - Standard Series, 40 / 1/2 in Pitch, D-3 Attachment , Riveted, Carbon Steel Material
MI ITEM #02757303
MFR #40R X 60FT SHEARED STK D3E2LP RH

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
40R X 60FT SHEARED STK D3E2LP RH
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Attachment Link Number
    D-3
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Chain Standard
    ANSI
  • Tensile Strength
    4188 ft-lbs
  • Roller Width
    0.312 in
  • Roller Diameter
    0.312 in
  • Pin Diameter
    0.157 in
  • Resistance Application Features
    Not Resistant to Corrosion
  • Chain Number & Pitch
    40 / 1/2 in
  • Series
    Standard
  • Manufacturer Stock Number
    6218
  • Weight
    0.46 lbs
  • Plate Height
    0.475 in
  • Plate Thickness
    0.060 in
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text