Motion
ZA2070MM 70MM PILLOW ROLLER BRG

REXNORD INC
ZA2070MM 70MM PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 70 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #02757312
MFR #ZA2070MM 70MM PILLOW ROLLER BRG
Price$3,115.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZA2070MM 70MM PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 70 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #02757312
MFR #ZA2070MM 70MM PILLOW ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,115.63/each

Specifications

Dimensions

  • Base Height
    2.0000 in
  • Base To Bore Centerline
    82.55 mm
  • Base Width
    80.96 mm
  • Bolt Center Diameter
    8.1300 in
  • Bolt Center To Center Length
    206.38 mm
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    70 mm
  • Bore Inside Diameter
    2.7560 in | 70 mm
  • Bore Length
    101.59 mm
  • Housing Dimensions
    10.4400 x 3.7500 x 6.4400 in
  • Housing Width
    3.7500 in
  • Inner Race Width
    4.0000 in
  • Inside Diameter
    2.7560 in, 70 mm
  • Length
    10.4400 in, 265.17 mm
  • Length Through Bore
    4.0000 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Length  
    165.11 mm
  • Overall Width
    4.0000 in
  • Shaft Diameter
    2.7560 in, 70 mm
  • Thread Size
    1/8 NPT
  • Weight
    27.1 lbs
  • Width
    3.7500 in, 95.25 mm

Details

  • Additional Details
    Relubricatable | Powder Coated
  • Bearing Number
    2070MMU
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Cage Type
    Polymer
  • Closure Type
    Clearance Seal
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    206.50 mm
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    57750 lbf
  • End Cap Type
    DTC9
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Steel
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208080
  • Housing Configuration
    Solid
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZA2070MM
  • Manufacturer Upc Number
    698210909253
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2800 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    57750 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    2070MMU
  • Replacement End Cap
    DTC9
  • Replacement Seal
    ZS9
  • Retainer Material
    Engineered Polymer
  • Retainer Type
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Single Set Collar
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    71500 lbf
  • Type
    Solid-Housed Housing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210909253

Overview

Mfr description
ZA2070MM ND PILLOWBLK W/ND BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought