Overview
Mfr description
92212 CORDED POLYURETHANE EARPLUGS
Specifications
- Attachment TypeCorded
- Noise Reduction Rating Nrr31 dB
- Insertion MethodNo Roll
- Plug ShapeTaper End
- Plug ColorBlue
- Plug MaterialPolyurethane
- Product LineGloplugz
- Cord ColorPurple
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data