Motion
PVE21AR05AA10B191100A100100CD0A

VICKERS BY DANFOSS
PVE21AR05AA10B191100A100100CD0A

Hydraulic Axial Piston Pump - PVE, 45.1 cm³/r Displacement, Right Hand Input Rotation
Mi Item #02757348
MFR #PVE21AR05AA10B191100A100100CD0A
Price$21,838.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVE21AR05AA10B191100A100100CD0A

Hydraulic Axial Piston Pump - PVE, 45.1 cm³/r Displacement, Right Hand Input Rotation
Mi Item #02757348
MFR #PVE21AR05AA10B191100A100100CD0A

Mfr description
PVE21AR05AA10B191100A100100CD0A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,838.68/each

Specifications

Dimensions

  • Drain Port Size
    .875-14 UNF-2B SAE O-Ring
  • Inlet Port Size
    1.875-12 UN-2B SAE O-Ring
  • Outlet Port Size
    1-5/16 in SAE O-Ring
  • Overall Height
    7.2000 in, 182.88 mm
  • Overall Length
    10.2100 in, 259.33 mm
  • Overall Width
    7.7700 in, 197.36 mm
  • Port Thread Size
    1-7/8–12 SAE;1-5/16–12 SAE

Details

  • Control Type
    Non-Adjustable Pressure and Flow Compensator
  • Displacement
    45.1 cm³/r
  • Displacement Type
    Open Circuit
  • Drain Port Location
    Top (Bottom Plugged)
  • Input Rotation
    Right Hand
  • Input Shaft Type
    13T 16/32 DP Spline
  • Mounting Type
    2-Bolt SAE B Flange
  • Port Location
    Side Ported
  • Port Type
    Code 61 Split Flange
  • Pump Application
    Mobile Equipment
  • Series
    PVE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)