Motion
SM30OPN
Linear Shaft Seal - For Use With MA M30, SSE M30, OPN Series
Mi Item #02757431
MFR #SM30OPN
Price$77.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Shaft Seal - For Use With MA M30, SSE M30, OPN Series
Mi Item #02757431
MFR #SM30OPN

Mfr description
SM-30-OPN SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.95/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    30 mm
  • Outside Diameter
    40 mm
  • Thickness
    4.0 mm
  • Weight
    0.11 lbs

Details

  • Bearing Housing Type
    Open Bearing / Open Housing
  • For Use With
    MA M30, SSE M30
  • Lip Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Rubber, Steel
  • Measurement Standard
    Metric
  • Outer Casing Material
    Steel
  • Seal Type
    Open / Standard Seal
  • Series
    OPN
  • UPC_NO
    662486933427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)