Motion
TB1432
Plain Thrust Bearing Washer - 0.8750 in ID, 2.0000 in OD, Oil-Impregnated Bronze Material
Mi Item #02757440
MFR #TB1432
Price$19.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Thrust Bearing Washer - 0.8750 in ID, 2.0000 in OD, Oil-Impregnated Bronze Material
Mi Item #02757440
MFR #TB1432

Mfr description
TB 1432 SINT BRZ WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.09/each

Specifications

Dimensions

  • Inside Diameter  
    0.8750 in
  • Maximum PV Value
    10000
  • Outside Diameter  
    2.0000 in
  • Overall Thickness
    0.1250 in
  • Weight
    8.77 lbs

Details

  • Bearing Material
    Oil-Impregnated Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200 fp/min
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • RoHs Compliance
    Yes
  • Sleeve Bearing Type
    Thrust Bearing
  • Standards Met
    Mil-B-5687C
  • UPC_NO
    781711135259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)