Motion
UCF 212 60MM

IPTCI BEARINGS
UCF 212 60MM

Flange-Mount Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange
Mi Item #02757442
MFR #UCF 212 60MM
Price$141.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCF 212 60MM

Flange-Mount Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange
Mi Item #02757442
MFR #UCF 212 60MM

Mfr description
UCF212 60MM FLG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.82/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    80067575194
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067575194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)