Motion
1210 X 1/2-STEEL NK

DODGE
1210 X 1/2-STEEL NK

Taper Lock Bushing - 1210 Series, 0.5000 in Bore, No Keyway Keyway, Steel Material
MI ITEM #02757519
MFR #1210 X 1/2-STEEL NK
List Price$75.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1210 X 1/2-STEEL NK

Taper Lock Bushing - 1210 Series, 0.5000 in Bore, No Keyway Keyway, Steel Material
MI ITEM #02757519
MFR #1210 X 1/2-STEEL NK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.73/each for your price

Overview

Mfr description
1210 X 1/2 NO KW STEEL TL 119434

Specifications

  • Bushing Size
    1210
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Keyway Size
    No Keyway
  • Maximum Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    3600 in
  • Screw Torque
    175 in
  • Max Hub Outside Diameter
    2.88 (Steel) in, 3-1/4 (Class 30 Gray Iron) in
  • Bolt Circle Diameter
    1-3/4 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    3/8 in
  • Screw Length
    5/8 in
  • UPC_NO
    782475577408
  • Weight
    0.68 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought