Overview
Mfr description
20-100-160 PSI/KPA GAUGE
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case
- Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.Multiple connection options are available including panel mount
- A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.Cleaning for Oxygen Service is available only for dry or HL (Halocarbon) filled gauges.
Specifications
- Gauge TypePressure Gauge
- Ambient Temperature Range-40 to 140 °F
- Face Diameter2.0000 in
- Lens MaterialAcrylic
- Pointer MaterialMolded Plastic
- Accuracy2.5
- MaterialAcrylonitrile Butadiene Styrene (ABS)
- Connection LocationsBottom
- Connection TypeNational Pipe Thread (NPT)
- Element MaterialCopper Alloy Bourdon Tube
- Pressure Range0 to 160 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data