Motion
MHS4-50D
MHS4-50D Parallel Gripper - Double-Acting, 4 Finger Standard (Wedge & Cam Style)
Mi Item #02757587
MFR #MHS4-50D
Price$637.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHS4-50D Parallel Gripper - Double-Acting, 4 Finger Standard (Wedge & Cam Style)
Mi Item #02757587
MFR #MHS4-50D

Mfr description
MHS4-50D GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$637.39/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Closed Width  
    26 mm
  • Open Width  
    38 mm
  • Overall Length
    55 mm
  • Overall Width
    70 mm
  • Port Size
    M5x0.8

Details

  • Action
    Double-Acting
  • Additional Details
    These grippers utilize a wedge cam design to minimize their size yet retains a high holding force. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications. Round or square objects work well with the four-finger MHS4.
  • Body Option
    Side Ported
  • Finger Type
    4 Finger Standard (Wedge & Cam Style)
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    153 N
  • Holding Force Open 72 Psi
    140 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    87 psi
  • Minimum Operating Pressure
    15 psi
  • Number of Fingers
    4
  • Operating Pressure Range
    15 psi to 87 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)