Overview
Mfr description
SS5V1-W10CD-09D-N7-D MANIFOLD
- Tie rod base circular connector type manifold for SV1000 valve
- IP67 protection
- Number of connectors: 26 pins
- Maximum 20 stations available as standard
- 6 ports available
- Optional DIN rail mount
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data