Overview
Mfr description
UCPX15-48 PILLOW BLOCK BEARING
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter3 in
- UPC_NO80067569435
- Manufacturer Upc Number80067569435
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data