Motion
WHXR106R  RIVETED 10 FT STRAND

REXNORD INC
WHXR106R RIVETED 10 FT STRAND

Engineering Chain - WHXR106 Series, WHXR 106 / 6.0000 in Pitch, Riveted, Carbon Steel Material
Mi Item #02757727
MFR #WHXR106R RIVETED 10 FT STRAND
Price$61.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR106R RIVETED 10 FT STRAND

Engineering Chain - WHXR106 Series, WHXR 106 / 6.0000 in Pitch, Riveted, Carbon Steel Material
Mi Item #02757727
MFR #WHXR106R RIVETED 10 FT STRAND

Mfr description
WHXR106R WHX106 WELDED STEEL CHAIN
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.17/each

Specifications

Dimensions

  • Chain Overall Width
    4.18 in
  • Engineering Chain Size & Pitch
    WHXR 106 / 6.0000 in
  • Inside Width
    1.63 in
  • Link Plate Height
    1-1/2 in
  • Link Plate Thickness
    0.38 in
  • Pin Diameter
    3/4 in
  • Roller Diameter
    1.44 in
  • Tensile Strength
    50500 lbs
  • Weight
    5.75 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    106 / 6.000 in
  • Material
    Carbon Steel
  • Material Specification
    Medium Carbon
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    WHXR106
  • UPC_NO
    698210909079
  • Working Load Capacity
    7350 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)