Motion
5L104100FK
1-1/4" x 1" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways High Strength
Mi Item #02757743
MFR #5L104100FK
Price$237.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" x 1" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways High Strength
Mi Item #02757743
MFR #5L104100FK

Mfr description
5L104100FK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.93/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    2.2500 in
  • Screw Size
    1/4-28 x 3/4
  • Screw Thread Size
    1/4-28 x 3/4
  • Weight
    2.58 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • Type
    Two-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways
  • UPC_NO
    662786017704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)