Motion
15904
Acme Screw Metric - 4140 - Alloy Steel Material, 26 mm Nominal Screw Diameter, 1800 mm Long, Right Hand Thread Direction
MI ITEM #02757765
MFR #15904
Price$483.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acme Screw Metric - 4140 - Alloy Steel Material, 26 mm Nominal Screw Diameter, 1800 mm Long, Right Hand Thread Direction
MI ITEM #02757765
MFR #15904

Mfr description
15904 TR26 X 6 ACME SCREW
  • Nook Industries Offers the largest selections of rolled amce screw sizes in the industry.
  • Rolled thread screws are cost effective and are stocked for quick delivery
  • PowerAc™ Inch Acme screws and nuts include a centralizing (C) thread form to prevent wedging and binding.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.46/each

Specifications

Dimensions

  • Lash (Max Axial)
    904 in
  • Length
    1800 mm
  • Nominal Screw Diameter
    26 mm
  • Overall Length
    1800 mm
  • Pitch
    6 mm
  • Root Diameter Minimum
    3.2 in
  • Threads Per Inch
    26
  • Weight
    0.3 lbs per ft

Details

  • Acme Screw Type
    Acme Screw Metric
  • Material
    4140 - Alloy Steel
  • Starts
    1
  • Thread Code
    904
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)