Specifications
Dimensions
- Bore Diameter19.685 in
- Outside Diameter22.8346 in
- Overall Width68 mm
- Weight72.753 lbs
Details
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
- SeriesHM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)