1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
HM 30/630
HM Series Bearing Lock Nut - 28.7402 in OD, 75 mm Width
MI ITEM #
02757908
MFR #
HM 30/630
Price
$13,303.22
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Locking Nuts
SKF HM 30/630
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
HM 30/630
HM Series Bearing Lock Nut - 28.7402 in OD, 75 mm Width
MI ITEM #
02757908
MFR #
HM 30/630
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$13,303.22
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
24.8031 in
Outside
Diameter
28.7402 in
Overall Width
75 mm
Weight
110.385 lbs
Details
Manufacturer Product Page
Click here
Product Type
Bearing Lock Nuts
Series
HM
Overview
Mfr description
HM30/630 LOCKNUT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought