Overview
Mfr description
CL-38314-FC FLAT CUSHION SPINDLE
Specifications
- TypeSpindle
- For Use WithToggle Clamps
- MaterialSteel
- Size3-1/2 (Length) in, 3/8-16 (Thread) in
- ColorBlack Cushion
- Finish CoatingClear Chromate Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data