Motion
96927
Markal® Carpenter's Pencil - Precise Wood and Concrete Marking - Soft Lead - Grip Style: Round, Lead Color: Black, Package Quantity: 144
MI ITEM #02758141
MFR #96927
Your Price$1.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Markal® Carpenter's Pencil - Precise Wood and Concrete Marking - Soft Lead - Grip Style: Round, Lead Color: Black, Package Quantity: 144
MI ITEM #02758141
MFR #96927

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.74/each(List $2.67)

Overview

Mfr description
96927 HARD LEAD CARPENTERS PENCIL
  • Economical pencil for clean, accurate marks on wood, concrete and other surfaces
  • Flat marker design prevents rolling on work tables
  • Available in soft, medium, and hard lead to fit the surface needs
  • Length: 7"" (17.8 cm)
  • Made in U.S.A.

Specifications

  • Includes Eraser
    Eraser Not Included
  • Grip Style
    Round
  • Lead Color
    Black
  • Package Quantity
    144
  • UPC_NO
    048615969275

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text