Motion
5045
Standard Grease Fitting -
Mi Item #02758172
MFR #5045
Price$6.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting -
Mi Item #02758172
MFR #5045

Mfr description
5045 FITTING
  • Special-purpose fittings for use in applications where a positive seal is essential
  • Synthetic rubber seal, conforming with ASTM D2000 and SAE J200 specifications, is used to provide an effective seal against light or heavy viscosity lubricants and will withstand a back pressure up to 5,000 psig (345 bars)
  • Not suitable as a check valve against high, sustained back pressure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.49/each

Specifications

Dimensions

  • Hex Size
    7/16 in
  • Hole Diameter
    10.20 mm
  • Operating Pressure
    5000 psi
  • Overall Height
    27/32 in
  • Overall Length
    3/8 in
  • Overall Width
    10.20 mm
  • Shank Length
    3/8 in
  • Thread Size
    1/8 in

Details

  • Fitting Thread Type
    NPTF
  • Thread Type
    NPTF
  • Type
    Standard Grease Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)