Motion
1730-285-AK
Link-Belt® Steel Roll for Flat Return/Carry Idlers - CEMA C, 6 in Roller Diameter, 42 in Belt Width, Steel Material
MI ITEM #02758204
MFR #1730-285-AK
Your Price$470.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Steel Roll for Flat Return/Carry Idlers - CEMA C, 6 in Roller Diameter, 42 in Belt Width, Steel Material
MI ITEM #02758204
MFR #1730-285-AK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$470.63/each(List $564.75)

Overview

Mfr description
1730-285-AK REGREASEABLE ROLL ONLY

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA C
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Overall Dimensions
    45.88 x 6 in
  • Paint System
    Powder Coating
  • Lubrication
    Regreseable
  • Seal
    labyrinth seal
  • Weight
    52 lbs
  • Manufacturer Catalog
  • Roller Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought