Overview
Mfr description
596194 OIL SEAL
- Metal-Cased
- Non-Spring-Loaded
- Single-Lip; The Hd Seal Family Is The Ep-2000 (Extra Performance Const Type Hd7).
Specifications
- Solid / SplitSolid
- Shaft Diameter16.250 in
- Outside Diameter17.750 in
- Overall Width0.688 in
- Design TypeHDS7
- Seal TypeSingle Lip without Spring
- Lip MaterialNitrile Rubber (NBR)
- Lip TypeSealing lip, no spring
- Description KeywordHDS7 Design
- CasingMetal Cased
- Pressure ToleranceNot Recommended For Pressurized Applications
- Max Shaft Surface Speed5000 fpm
- Typical ApplicationDesigned For Grease Retention Or Contamination Exclusion.
- Continuous Temperature Range-40 to 250°F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data