Motion
596195
Nitrile Oil Seal - Solid, 15.250 in Shaft Dia., 17.250 in OD, 0.625 in Overall Width, HDS7 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02758264
MFR #596195
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 15.250 in Shaft Dia., 17.250 in OD, 0.625 in Overall Width, HDS7 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02758264
MFR #596195

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
596195 OIL SEAL
  • Metal-Cased
  • Non-Spring-Loaded
  • Single-Lip; The Hd Seal Family Is The Ep-2000 (Extra Performance Const Type Hd7).

Specifications

  • Shaft Diameter
    15.250 in
  • Outside Diameter
    17.250 in
  • Overall Width
    0.625 in
  • Solid / Split
    Solid
  • Lip Type
    Sealing lip, no spring
  • Casing
    Metal Cased
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HDS7 Design
  • Design Type
    HDS7
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311433808
  • Max Shaft Surface Speed
    5000 fpm
  • Pressure Tolerance
    Not Recommended For Pressurized Applications
  • Seal Type
    Single Lip without Spring
  • Typical Application
    Designed For Grease Retention Or Contamination Exclusion.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text