Motion
BA4-063
Auto Switch Mounting Bracket - Bracket Mounting Type
Mi Item #02758299
MFR #BA4-063
Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auto Switch Mounting Bracket - Bracket Mounting Type
Mi Item #02758299
MFR #BA4-063

Mfr description
BA4-063 SWITCH MOUNTING BRACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.58/each

Specifications

Dimensions

  • Weight
    10.5 g

Details

  • Country of Origin
    JP
  • Mounting Type
    Bracket
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)