Overview
Mfr description
NCDMB150-1600-X142US CYLINDER
Specifications
- SeriesNCM
- Bore Diameter1.5000 in
- Stroke
- Mounting TypeBasic
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data