Motion
5653011320

AVENTICS
5653011320

Solenoid-Operated Air Control Valve - 2-Way, Piloted Solenoid, 110 V ac, Single Solenoid, DIN Terminal
Mi Item #02758375
MFR #5653011320
Price$606.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5653011320

Solenoid-Operated Air Control Valve - 2-Way, Piloted Solenoid, 110 V ac, Single Solenoid, DIN Terminal
Mi Item #02758375
MFR #5653011320

Mfr description
5653011320 VALVE 110V 50HZ 565-301 VALV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$606.16/each

Specifications

Dimensions

  • Overall Height
    151 mm
  • Overall Length
    100 mm
  • Overall Width
    52 mm
  • Port Sizes
    1/2 BSPP

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Flow Direction
    2-Way
  • Flow Rate
    149.73 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    -4 to 122 °F
  • Seal Material
    Nitrile Rubber
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    16 VA
  • Solenoid Supply Frequency
    60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    ISO
  • Valve Function
    Poppet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)