Motion
1C-156-S
One-Piece Clamping Collar 1C-Series - 1C Series, One Piece - Split, Stainless Steel - ASTM A582, Plain, 1.5625 in ID, 2.3750 in OD, 0.5625 in Wide
MI ITEM #02758395
MFR #1C-156-S
Your Price$64.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Collar 1C-Series - 1C Series, One Piece - Split, Stainless Steel - ASTM A582, Plain, 1.5625 in ID, 2.3750 in OD, 0.5625 in Wide
MI ITEM #02758395
MFR #1C-156-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$64.77/each(List $89.39)

Overview

Mfr description
1C-156-S SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force~Easily installed where major disassembly would otherwise be required
  • T303 stainless steel is effective in corrosive environments

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.5625 in
  • Construction
    One Piece - Split
  • Outside Diameter
    2.3750 in
  • Width
    0.5625 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Relief Cut
    No
  • Finish
    Plain
  • Screw Material
    Stainless Steel - ASTM F837
  • Screw Size
    1/4-28 x 3/4 in
  • Weight
    0.366705 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    1C-156-S
  • Manufacturer Upc Number
    044861128107
  • UPC_NO
    044861128107
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text