Overview
Mfr description
TFW400SS9 T/U FRAME
Specifications
- Frame TypeCenter Pull
- Travel
- Overall Length
- Base Width
- Overall Height
- Manufacturer Catalog NumberTFW400SS9
- Product TypeCenter Pull & Side Mount Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data