Motion
M1C-17-S
Metric One-Piece Clamping Collar M1C-Series - M1C Series, One Piece - Split, Stainless Steel - ASTM A582, Plain, 17 mm ID, 1.5000 in OD, 13 mm Wide
MI ITEM #02758457
MFR #M1C-17-S
List Price$43.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Clamping Collar M1C-Series - M1C Series, One Piece - Split, Stainless Steel - ASTM A582, Plain, 17 mm ID, 1.5000 in OD, 13 mm Wide
MI ITEM #02758457
MFR #M1C-17-S

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$43.36/each for your price

Overview

Mfr description
M1C-17-S SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Screw length is approximate
  • T303 stainless steel is effective in corrosive environments

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    17 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    1.5000 in
  • Width
    13 mm
  • Material
    Stainless Steel
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Relief Cut
    Yes
  • Finish
    Plain
  • Screw Material
    Stainless Steel
  • Screw Size
    M5 x 16
  • Weight
    0.108333 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    M1C-17-S
  • Manufacturer Upc Number
    044861993415
  • UPC_NO
    044861993415
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text