Motion
M2C-45-S
Metric Two-Piece Clamping Collar M2C-Series - Two Piece - Split, Stainless Steel, 45 mm Bore, 2.8750 in OD, 19 mm Width
Mi Item #02758495
MFR #M2C-45-S
Price$70.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Clamping Collar M2C-Series - Two Piece - Split, Stainless Steel, 45 mm Bore, 2.8750 in OD, 19 mm Width
Mi Item #02758495
MFR #M2C-45-S

Mfr description
M2C-45-S SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.84/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Outside Diameter
    2.8750 in
  • Screw Size
    M8 x 25
  • Weight
    0.814606 lbs
  • Width
    19 mm

Details

  • Construction
    Two Piece - Split
  • Finish
    Plain
  • Finish Coating
    Plain
  • Grade
    ASTM A582
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    M2C-45-S
  • Manufacturer Upc Number
    044861962060
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Stainless Steel
  • UPC_NO
    044861962060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)