Motion
2MISCC-25-25SKW
Clamp-on Rigid Coupling - 2MISCC Series, Plain, Stainless Steel - ASTM A582, Bore - Side 1: 25 mm, Bore - Side 2: 25 mm
Mi Item #02758527
MFR #2MISCC-25-25SKW
Price$496.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2MISCC Series, Plain, Stainless Steel - ASTM A582, Bore - Side 1: 25 mm, Bore - Side 2: 25 mm
Mi Item #02758527
MFR #2MISCC-25-25SKW

Mfr description
2MISCC-25-25SKW SHAFT COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$496.02/each

Specifications

Dimensions

  • Bore - Side 1
    25 mm
  • Bore - Side 2
    25 mm
  • Bore Size
    25 mm
  • Coupling Length
    75 mm
  • Keyway - Side 1
    0.3160 in
  • Keyway - Side 2
    1.1140 in
  • Length Through Bore
    75 mm
  • Outside Diameter
    45 mm
  • Overall Length
    75 mm
  • Screw Size
    M6
  • Screw Thread Size
    M6 x 16
  • Weight
    1.153808 lbs

Details

  • Coupling Material
    Stainless Steel - ASTM A582
  • Coupling Type
    Two-Piece Clamp with Keyway
  • Finish Coating
    Plain
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861961957
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Stainless Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2MISCC
  • UPC_NO
    044861961957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)