Motion
C-006-S
Set Screw Collar C-Series - Solid, Stainless Steel, 0.0625 in Bore, 0.2500 in OD, 0.1875 in Width
Mi Item #02758539
MFR #C-006-S
Price$12.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar C-Series - Solid, Stainless Steel, 0.0625 in Bore, 0.2500 in OD, 0.1875 in Width
Mi Item #02758539
MFR #C-006-S

Mfr description
C-006-S SHAFT COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.76/each

Specifications

Dimensions

  • Bore Diameter
    0.0625 in
  • Outside Diameter
    0.2500 in
  • Screw Size
    2-56 x 1/8 in
  • Weight
    0.006264 lbs
  • Width
    0.1875 in

Details

  • Construction
    Solid
  • Finish
    Plain
  • Finish Coating
    Plain
  • Grade
    ASTM A582
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    C-006-S
  • Manufacturer Upc Number
    044861005071
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • Screw Material
    Stainless Steel - ASTM F880
  • UPC_NO
    044861005071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)