Motion
C-009
Set Screw Collar C-Series - Solid, Steel, 0.0938 in Bore, 0.3750 in OD, 0.1875 in Width
Mi Item #02758540
MFR #C-009
Price$3.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar C-Series - Solid, Steel, 0.0938 in Bore, 0.3750 in OD, 0.1875 in Width
Mi Item #02758540
MFR #C-009

Mfr description
C-009 SHAFT COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.45/each

Specifications

Dimensions

  • Bore Diameter
    0.0938 in
  • Outside Diameter
    0.3750 in
  • Screw Size
    6-32 x 1/8 in
  • Weight
    0.007409 lbs
  • Width
    0.1875 in

Details

  • Construction
    Solid
  • Finish
    Zinc
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    C-009
  • Manufacturer Upc Number
    044861005057
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • Screw Material
    Steel - ASTM F912
  • UPC_NO
    044861005057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)