Motion
C-150-2H@90-Z
Two-Hole Set Screw Collar - C-2H Series, Solid, Steel, 1.5000 in Bore, 2.2500 in OD, 0.7500 in Width
Mi Item #02758551
MFR #C-150-2H@90-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Hole Set Screw Collar - C-2H Series, Solid, Steel, 1.5000 in Bore, 2.2500 in OD, 0.7500 in Width
Mi Item #02758551
MFR #C-150-2H@90-Z

Mfr description
C-150-2H@90-Z SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Outside Diameter
    2.2500 in
  • Width
    0.7500 in

Details

  • Construction
    Solid
  • Locking Device
    Set Screw
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Type Series
    C-2H
  • UPC_NO
    044861415856
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)