Motion
CRC-018-S
Corrosion Resistant Set Screw Collar CRC-Series - C Series, One Piece - Solid, Stainless Steel - 316, Plain, 0.1875 in ID, 0.4375 in OD, 0.2500 in Wide
MI ITEM #02758569
MFR #CRC-018-S
Your Price$18.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant Set Screw Collar CRC-Series - C Series, One Piece - Solid, Stainless Steel - 316, Plain, 0.1875 in ID, 0.4375 in OD, 0.2500 in Wide
MI ITEM #02758569
MFR #CRC-018-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.38/each(List $25.36)

Overview

Mfr description
CRC-018-S SHAFT COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
  • Corrosion resistant
  • T316 stainless steel is highly effective in corrosive environments

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.1875 in
  • Bore Type
    Plain
  • Construction
    Solid
  • Outside Diameter
    0.4375 in
  • Width
    0.2500 in
  • Material
    Stainless Steel
  • Type Series
    C
  • Screw / Locking Style
    Socket Set Screw
  • Finish
    Plain
  • Screw Material
    316 Stainless Steel
  • Screw Size
    8-32 x 1/8 in
  • Weight
    0.0063 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Upc Number
    044861420447
  • UPC_NO
    044861420447
  • Additional Details
    Effective on hard and soft shafts - Cost effective collar design - Easily installed where major disassembly would otherwise be required - Corrosion resistant -T316 stainless steel is highly effective in corrosive environments.
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text