Motion
CRC-025-S
Corrosion Resistant Set Screw Collar - C Series, Solid, Stainless Steel, Plain, 0.2500 in Bore, 0.5000 in OD, 0.3125 in Width
Mi Item #02758571
MFR #CRC-025-S
Price$22.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant Set Screw Collar - C Series, Solid, Stainless Steel, Plain, 0.2500 in Bore, 0.5000 in OD, 0.3125 in Width
Mi Item #02758571
MFR #CRC-025-S

Mfr description
CRC-025-S SHAFT COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.65/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Outside Diameter
    0.5000 in
  • Screw Size
    10-32 x 1/8 in
  • Weight
    0.010965 lbs
  • Width
    0.3125 in

Details

  • Additional Details
    Effective on hard and soft shafts - Cost effective collar design - Easily installed where major disassembly would otherwise be required - Corrosion resistant -T316 stainless steel is highly effective in corrosive environments.
  • Bore Type
    Plain
  • Construction
    Solid
  • Finish
    Plain
  • Finish Coating
    Plain
  • Grade
    316
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    044861420454
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Set Screw
  • Screw Material
    316 Stainless Steel
  • Type Series
    C
  • UPC_NO
    044861420454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)