Motion
CRC-037
Corrosion Resistant Set Screw Collar CRC-Series - C Series, One Piece - Solid, Steel - ASTM A108, Plain, 0.3750 in ID, 0.7500 in OD, 0.3750 in Wide
Mi Item #02758574
MFR #CRC-037
Price$4.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant Set Screw Collar CRC-Series - C Series, One Piece - Solid, Steel - ASTM A108, Plain, 0.3750 in ID, 0.7500 in OD, 0.3750 in Wide
Mi Item #02758574
MFR #CRC-037

Mfr description
CRC-037 SHAFT COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.94/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Outside Diameter
    0.7500 in
  • Screw Size
    1/4-20 x 3/16 in
  • Weight
    0.0313 lbs
  • Width
    0.3750 in

Details

  • Additional Details
    Effective on hard and soft shafts - Cost effective collar design - Easily installed where major disassembly would otherwise be required - T316 stainless steel is highly effective in corrosive environments.
  • Bore Type
    Plain
  • Construction
    Solid
  • Finish
    Yellow Zinc Dichromate
  • Finish Coating
    Zinc Plated
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw
  • Locknut Finish
    Yellow Zinc Dichromate
  • Manufacturer Upc Number
    044861421192
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Set Screw
  • Screw Material
    Steel - ASTM F912
  • Type Series
    C
  • UPC_NO
    044861421192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)