Motion
DK-REFILL #101
Drill Stop Set Screw Collar Kit- Collars Only - Refill
Mi Item #02758578
MFR #DK-REFILL #101
Price$11.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Stop Set Screw Collar Kit- Collars Only - Refill
Mi Item #02758578
MFR #DK-REFILL #101

Mfr description
DK-REFILL #101 DRILL STOP COLLARS
  • Drill stop collars make it easy to drill holes to a uniform depth.
  • Kit consists of 7 set screw collars that firmly grip the outer diameter of the drill bit.
  • Sizes include: 1/8", 3/16", 1/4", 5/16", 3/8", 7/16", and 1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.02/each

Specifications

Dimensions

  • Weight
    0.0125 lbs

Details

  • Accessory Type
    Refill
  • Manufacturer Upc Number
    044861991503
  • Material
    Plated Steel
  • UPC_NO
    044861991503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)