Motion
H2C-500-S
Two-Piece Clamping Collar Recessed Screw H2C-Series - H2C Series, Two Piece - Split, Stainless Steel - ASTM A582, Plain, 5.0000 in ID, 6.2500 in OD, 0.8750 in Wide
MI ITEM #02758593
MFR #H2C-500-S
List Price$1,049.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Collar Recessed Screw H2C-Series - H2C Series, Two Piece - Split, Stainless Steel - ASTM A582, Plain, 5.0000 in ID, 6.2500 in OD, 0.8750 in Wide
MI ITEM #02758593
MFR #H2C-500-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,049.50/each for your price

Overview

Mfr description
H2C-500-S SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Easily installed where major disassembly would otherwise be required

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    5.0000 in
  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Outside Diameter
    6.2500 in
  • Width
    0.8750 in
  • Material
    Stainless Steel
  • Type Series
    H2C
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Finish
    Plain
  • Screw Material
    Stainless Steel - ASTM F837
  • Screw Size
    3/8-24 x 1 in
  • Weight
    2.492063 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Upc Number
    044861259580
  • UPC_NO
    044861259580
  • Additional Details
    Effective on hard and soft shafts - Design fully engages the shaft without marring - 360 degree clamping force - Easily installed where major disassembly would otherwise be required.
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text