Motion
MC-03-S
Metric Set Screw Collar MC-Series - MC Series, One Piece - Solid, Stainless Steel - ASTM A582, Plain, 3 mm ID, 0.3750 in OD, 5 mm Wide
Mi Item #02758601
MFR #MC-03-S
Price$18.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Collar MC-Series - MC Series, One Piece - Solid, Stainless Steel - ASTM A582, Plain, 3 mm ID, 0.3750 in OD, 5 mm Wide
Mi Item #02758601
MFR #MC-03-S

Mfr description
MC-03-S SHAFT COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.15/each

Specifications

Dimensions

  • Bore Diameter
    3 mm
  • Outside Diameter
    0.3750 in
  • Screw Size
    M2 x 3
  • Weight
    0.001889 lbs
  • Width
    5 mm

Details

  • Additional Details
    Effective on hard and soft shafts - Cost effective collar design - Easily installed where major disassembly would otherwise be required - T303 stainless steel is effective in corrosive environments.
  • Bore Type
    Plain
  • Construction
    Solid
  • Finish
    Plain
  • Finish Coating
    Plain
  • Grade
    ASTM A582
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    044861435304
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • Screw Material
    Stainless Steel
  • Type Series
    MC
  • UPC_NO
    044861435304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)