Motion
MC-34-S
Metric Set Screw Collar MC-Series - MC Series, Solid, Stainless Steel, Plain, 34 mm Bore, 2.0000 in OD, 16 mm Width
Mi Item #02758602
MFR #MC-34-S
Price$76.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Collar MC-Series - MC Series, Solid, Stainless Steel, Plain, 34 mm Bore, 2.0000 in OD, 16 mm Width
Mi Item #02758602
MFR #MC-34-S

Mfr description
MC-34-S SHAFT COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.66/each

Specifications

Dimensions

  • Bore Diameter
    34 mm
  • Outside Diameter
    2.0000 in
  • Screw Size
    M8 x 8
  • Weight
    0.280298 lbs
  • Width
    16 mm

Details

  • Additional Details
    Effective on hard and soft shafts - Cost effective collar design - Easily installed where major disassembly would otherwise be required - T303 stainless steel is effective in corrosive environments.
  • Bore Type
    Plain
  • Construction
    Solid
  • Finish
    Plain
  • Finish Coating
    Plain
  • Grade
    ASTM A582
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    044861600313
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • Screw Material
    Stainless Steel
  • Type Series
    MC
  • UPC_NO
    044861600313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)