Motion
MRC-20-KW
Metric Set Screw Coupling - 20 mm Bore, 38 mm OD, 50 mm Overall Length, Steel - ASTM A108 Material, Black Oxide
Mi Item #02758651
MFR #MRC-20-KW
Price$48.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Coupling - 20 mm Bore, 38 mm OD, 50 mm Overall Length, Steel - ASTM A108 Material, Black Oxide
Mi Item #02758651
MFR #MRC-20-KW

Mfr description
MRC-20-KW SHAFT COUPLING
  • Provides torque transmission and alignment
  • Cost effective coupling design
  • Easily installed where major disassembly would otherwise be required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.48/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Bore Size
    20 mm
  • Coupling Length
    50 mm
  • Keyway - Side 1
    6 X 3.5 mm
  • Keyway - Side 2
    6 X 3.5 mm
  • Keyway Size
    6 X 3.5 mm
  • Length Through Bore
    50 mm
  • Outside Diameter
    38 mm
  • Overall Length
    50 mm
  • Screw Size
    M6 x 6
  • Set Screw Thread Size
    M6 x 6
  • Weight
    0.719646 lbs

Details

  • Coupling Finish Coating
    Black Oxide
  • Coupling Material
    Steel - ASTM A108
  • Coupling Type
    Set Screw with Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861993972
  • Product Type
    Set Screw Rigid Couplings
  • Series
    MRC
  • Set Screw Material
    Steel
  • UPC_NO
    044861993972
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)